Menu Search
SIEMENS #MH1020B1100G

Load Center; 20 Circuits; 100A

SKU # 88762120308 Manufacturer Series: MH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Mains: Breaker
Main Breaker: MH
Rating - Amps: 100
Number of Circuits: 20
Number of Spaces: 10

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Breaker; Main Breaker - MH; Rating - Amps - 100; Number of Circuits - 20; Number of Spaces - 10; Manufacturer Series - MH