Menu Search
Search
GENERAL ELECTRIC #TM3215CCU

PowerMark Load Center; Indoor; 1 Phase, 3 Wire; 32 Circuits; 150A

SKU # 78316411253 Manufacturer Series: Gold
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH 22kA IC
Rating - Amps: 150
Number of Circuits: 32
Number of Spaces: (32) 1 in
Enclosure: Indoor
Cover: Surface
Main Wire: Cu 1-3/0, Al 2-3/0
Enclosure Size - Dimensions: 33.18 inH x 14.00 inW x 3.75 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH 22kA IC; Rating - Amps - 150; Number of Circuits - 32; Number of Spaces - (32) 1 in; Enclosure - Indoor; Cover - Surface; Main Wire - Cu 1-3/0, Al 2-3/0; Enclosure Size - Dimensions - 33.18 inH x 14.00 inW x 3.75 inD; Additional Information - Copper Bus; Manufacturer Series - PowerMark Gold

Additional Info: Copper Bus