Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 24 Circuits; 125A

GENERAL ELECTRIC #TLM1212CCU

PowerMark Load Center; Indoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU #78316411231
Manufacturer Series: Gold
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (24) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 6-2/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (24) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 6-2/0; Additional Information - Copper Bus; Manufacturer Series - PowerMark Gold

Additional Info: Copper Bus