Menu Search
ERICSON MANUFACTURING CO #EJR6315CM30600-UL

Power Transformation Unit; Outdoor; 3 Phase; 6 Circuits

SKU # 78286290096 Manufacturer Series: Ecart Jr
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformation Unit
Phase: 3 Phase
Rating - Volts: 600V AC Primary, 120/208V AC Secondary
Main Breaker: GFCI
Number of Circuits: 6
Enclosure: Outdoor

Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase; Rating - Volts - 600V AC Primary, 120/208V AC Secondary; Main Breaker - GFCI; Number of Circuits - 6; Enclosure - Outdoor; Additional Information - Transformer Size: 15 kVA; Manufacturer Series - Ecart Jr

Additional Info: Transformer Size: 15 kVA