ERICSON MANUFACTURING CO #EC2SSH43045XXCM3061

E-cart 2 Power Transformation Unit; Outdoor; 3 Phase, 4 Wire; 7 Circuits; 100A

SKU: 78286289802
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Transformation Unit
Phase: 3, 4W
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Rating - Amps: 100
Number of Circuits: 7
Enclosure: Outdoor
Description
Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase 4W; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Rating - Amps - 100; Number of Circuits - 7; Enclosure - Outdoor; Additional Information - Transformer Size: 45 KVA With Main Disconnect Switch; Manufacturer Series - E-cart 2
Additional Info: Transformer Size: 45 KVA With Main Disconnect Switch