Power Transformation Unit; Outdoor; 3 Phase, 4 Wire; 5 Circuits; 60A

SKU: 78286290150
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Transformation Unit
Phase: 3, 4W
Rating - Volts: 600V AC Primary, 120/208V AC Secondary
Rating - Amps: 60
Number of Circuits: 5
Enclosure: Outdoor
Manufacturer Series: E-cart 2
Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase 4W; Rating - Volts - 600V AC Primary, 120/208V AC Secondary; Rating - Amps - 60; Number of Circuits - 5; Enclosure - Outdoor; Additional Information - Transformer Size: 45 KVA With Main Disconnect Switch; Manufacturer Series - E-cart 2