Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Power Transformation Unit; Outdoor; 3 Phase, 4 Wire; 18 Circuits; 100A

SKU: 78286265190
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Transformation Unit
Phase: 3, 4W
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Main Breaker: GFCI
Rating - Amps: 100
Number of Circuits: 18
Enclosure: Outdoor
Manufacturer Series: E-cart 2
Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase 4W; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Main Breaker - GFCI; Rating - Amps - 100; Number of Circuits - 18; Enclosure - Outdoor; Additional Information - Transformer Size: 45 KVA With Main Disconnect Switch; Manufacturer Series - E-cart 2
Additional Info: Transformer Size: 45 KVA With Main Disconnect Switch