Menu Search
Load Center Panels Power Transformation Unit; Outdoor; 3 Phase, 4 Wire; 17 Circuits; 200A
ERICSON MANUFACTURING CO #EC2HSX43075W6PM3152

E-cart 2 Power Transformation Unit; Outdoor; 3 Phase, 4 Wire; 17 Circuits; 200A

SKU # 78286290091
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Transformation Unit
Phase: 3, 4W
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Rating - Amps: 200
Number of Circuits: 17
Enclosure: Outdoor

Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase 4W; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Rating - Amps - 200; Number of Circuits - 17; Enclosure - Outdoor; Additional Information - Transformer Size: 75 KVA With Main Disconnect Switch, 60A Auxiliary Switch, 60A Welding Recpt; Manufacturer Series - E-cart 2

Additional Info: Transformer Size: 75 KVA With Main Disconnect Switch, 60A Auxiliary Switch, 60A Welding Recpt