Menu Search
Load Center Panels Power Transformation Unit; Outdoor; 3 Phase; 4 Circuits

ERICSON MANUFACTURING CO #EJR4315PM30310

Power Transformation Unit; Outdoor; 3 Phase; 4 Circuits

SKU #78286265193
Manufacturer Series: Ecart Jr
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Transformation Unit
Phase: 3 Phase
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Number of Circuits: 4
Enclosure: Outdoor

Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Number of Circuits - 4; Enclosure - Outdoor; Additional Information - Transformer Size: 15 kVA; Manufacturer Series - Ecart Jr

Additional Info: Transformer Size: 15 kVA