ERICSON MANUFACTURING CO #EJR4315PM3120L

Power Transformation Unit; Outdoor; 3 Phase; 12 Circuits

SKU: 78286286167
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Transformation Unit
Phase: 3 Phase
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Number of Circuits: 12
Enclosure: Outdoor
Manufacturer Series: Ecart Jr
Description
Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Number of Circuits - 12; Enclosure - Outdoor; Additional Information - Transformer Size: 15 kVA; Manufacturer Series - Ecart Jr
Additional Info: Transformer Size: 15 kVA