Menu Search
ERICSON MANUFACTURING CO #EJR4315CM31200

Power Transformation Unit; Outdoor; 3 Phase; 12 Circuits

SKU # 78286285163 Manufacturer Series: Ecart Jr
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformation Unit
Phase: 3 Phase
Rating - Volts: 480V AC Primary, 120/208V AC Secondary
Main Breaker: GFCI
Number of Circuits: 12
Enclosure: Outdoor

Load Center Panels: Type - Power Transformation Unit; Phase - 3 Phase; Rating - Volts - 480V AC Primary, 120/208V AC Secondary; Main Breaker - GFCI; Number of Circuits - 12; Enclosure - Outdoor; Additional Information - Transformer Size: 15 kVA; Manufacturer Series - Ecart Jr

Additional Info: Transformer Size: 15 kVA