ERICSON MANUFACTURING CO #EJR4115CM1061

Power Transformation Unit; Outdoor; 1 Phase; 7 Circuits

SKU: 78286286166
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Transformation Unit
Phase: 1
Rating - Volts: 480V AC Primary, 120/240V AC Secondary
Main Breaker: GFCI
Number of Circuits: 7
Enclosure: Outdoor
Manufacturer Series: Ecart Jr
Description
Load Center Panels: Type - Power Transformation Unit; Phase - 1 Phase; Rating - Volts - 480V AC Primary, 120/240V AC Secondary; Main Breaker - GFCI; Number of Circuits - 7; Enclosure - Outdoor; Additional Information - Transformer Size: 15 kVA; Manufacturer Series - Ecart Jr
Additional Info: Transformer Size: 15 kVA