Menu Search
Load Center Panels Power Transformation Unit; Outdoor; 1 Phase, 3 Wire; 7 Circuits; 200A
ERICSON MANUFACTURING CO #EC2HSX41050XXCL1043

E-cart 2 Power Transformation Unit; Outdoor; 1 Phase, 3 Wire; 7 Circuits; 200A

SKU # 78286290089
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Transformation Unit
Phase: 1, 3W
Rating - Volts: 480V AC Primary, 120/240V AC Secondary
Main Breaker: GFCI
Rating - Amps: 200
Number of Circuits: 7
Enclosure: Outdoor

Load Center Panels: Type - Power Transformation Unit; Phase - 1 Phase 3W; Rating - Volts - 480V AC Primary, 120/240V AC Secondary; Main Breaker - GFCI; Rating - Amps - 200; Number of Circuits - 7; Enclosure - Outdoor; Additional Information - Transformer Size: 50 KVA With Main Disconnect Switch; Manufacturer Series - E-cart 2

Additional Info: Transformer Size: 50 KVA With Main Disconnect Switch