Menu Search
Search
ERICSON MANUFACTURING CO #OS2E-03-100PMLB

Oscar Power Distribution Unit; Outdoor; 3 Phase; 12 Circuits; 100A

SKU # 78286265321 Manufacturer Series: 2E Expo
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Rating - Amps: 100
Number of Circuits: 12
Enclosure: Outdoor

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Rating - Amps - 100; Number of Circuits - 12; Enclosure - Outdoor; Manufacturer Series - Oscar 2E Expo