Menu Search
Load Center Panels Power Distribution Unit; Outdoor; 3 Phase; 10 Circuits; 60A
ERICSON MANUFACTURING CO #OS2E-03-060PMLC

Oscar Power Distribution Unit; Outdoor; 3 Phase; 10 Circuits; 60A

SKU # 78286285393 Manufacturer Series: 2E Expo
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Rating - Amps: 60
Number of Circuits: 10
Enclosure: Outdoor

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Rating - Amps - 60; Number of Circuits - 10; Enclosure - Outdoor; Manufacturer Series - Oscar 2E Expo