The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ERICSON MANUFACTURING CO #1068-1

Oscar Power Distribution Unit; Indoor/Outdoor; 3 Phase; 6 Circuits; 100A

SKU # 78286265149 Manufacturer Series: 1068 Magnum
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Rating - Amps: 100
Number of Circuits: 6
Enclosure: Indoor/Outdoor
Enclosure Size - Dimensions: 22.50 in. L x 16.25 in. W x 16.25 in. H (572 mm L x 413 mm W x 413 mm H)

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Rating - Amps - 100; Number of Circuits - 6; Enclosure - Indoor/Outdoor; Enclosure Size - Dimensions - 22.50 in. L x 16.25 in. W x 16.25 in. H (572 mm L x 413 mm W x 413 mm H); Manufacturer Series - Oscar 1068 Magnum