Menu Search
Search
ERICSON MANUFACTURING CO #OS2E-01-050P5CLB

Oscar Power Distribution Unit; Indoor; 1 Phase; 12 Circuits; 50A

SKU # 78286285380 Manufacturer Series: 2E Expo
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Distribution Unit
Phase: 1
Rating - Volts: 120/240V AC
Rating - Amps: 50
Number of Circuits: 12
Enclosure: Indoor

Load Center Panels: Type - Power Distribution Unit; Phase - 1-Phase; Rating - Volts - 120/240VAC; Rating - Amps - 50; Number of Circuits - 12; Enclosure - Indoor; Manufacturer Series - Oscar 2E Expo