Menu Search
Load Center Panels Power Distribution Unit; 3 Phase, 5 Wire; 12 Circuits; 60A

ERICSON MANUFACTURING CO #OS2T-SB-FULL-SAND-MIL

Oscar Power Distribution Unit; 3 Phase, 5 Wire; 12 Circuits; 60A

SKU #78286284721
Manufacturer Series: 2M Military
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Distribution Unit
Phase: 3-Phase 5-Wire
Rating - Volts: 120/208V AC
Rating - Amps: 60
Number of Circuits: 12

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase 5-Wire; Rating - Volts - 120/208VAC; Rating - Amps - 60; Number of Circuits - 12; Manufacturer Series - Oscar 2M Military