Menu Search
Load Center Panels Power Distribution Unit; 3 Phase; 24 Circuits; 400A

ERICSON MANUFACTURING CO #BE2-CAMCL3240

Big E Power Distribution Unit; 3 Phase; 24 Circuits; 400A

SKU #78286249828
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Mains: Lug
Rating - Amps: 400
Number of Circuits: 24

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Mains - Lug ; Rating - Amps - 400; Number of Circuits - 24; Additional Information - Input Type: 600 V Main Lug; Manufacturer Series - Big E

Additional Info: Input Type: 600 V Main Lug