Menu Search

ERICSON MANUFACTURING CO #BE2-CAMCL3002C

Big E Power Distribution Unit; 3 Phase; 2 Circuits; 400A

SKU: 78286265065
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Mains: Lug
Rating - Amps: 400
Number of Circuits: 2
Description
Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Mains - Lug ; Rating - Amps - 400; Number of Circuits - 2; Additional Information - Input Type: 600 V Main Lug; Manufacturer Series - Big E
Additional Info: Input Type: 600 V Main Lug