Menu Search
Load Center Panels Power Distribution Unit; 3 Phase; 18 Circuits; 400A
ERICSON MANUFACTURING CO #BE2-CAMCM3126T

Big E Power Distribution Unit; 3 Phase; 18 Circuits; 400A

SKU # 78286249831
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Mains: Breaker
Rating - Amps: 400
Number of Circuits: 18

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Mains - Breaker; Rating - Amps - 400; Number of Circuits - 18; Additional Information - Input Type: 200 A Main Breaker; Manufacturer Series - Big E

Additional Info: Input Type: 200 A Main Breaker