ERICSON MANUFACTURING CO #OPC03208200LBLN101503300350U

Oscar Power Distribution Unit; 3 Phase; 16 Circuits; 200A

SKU: 78286289965
Manufacturer Series: PowerCart
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Distribution Unit
Breaker Mounting: Bolt-On
Phase: 3
Rating - Volts: 120/208V AC
Mains: Lug
Rating - Amps: 200
Number of Circuits: 16
Description
Load Center Panels: Type - Power Distribution Unit; Breaker Mounting - Bolt-On; Phase - 3-Phase; Rating - Volts - 120/208VAC; Mains - Lug ; Rating - Amps - 200; Number of Circuits - 16; Manufacturer Series - Oscar PowerCart