Menu Search
ERICSON MANUFACTURING CO #BE2-CAMCL3066L

Big E Power Distribution Unit; 3 Phase; 12 Circuits; 400A

SKU # 78286249827
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Distribution Unit
Phase: 3
Rating - Volts: 120/208V AC
Mains: Lug
Rating - Amps: 400
Number of Circuits: 12

Load Center Panels: Type - Power Distribution Unit; Phase - 3-Phase; Rating - Volts - 120/208VAC; Mains - Lug ; Rating - Amps - 400; Number of Circuits - 12; Additional Information - Input Type: 600 V Main Lug; Manufacturer Series - Big E

Additional Info: Input Type: 600 V Main Lug