Menu Search
Load Center Panels Power Distribution Unit; 1 Phase; 16 Circuits; 200A
ERICSON MANUFACTURING CO #OPC01120200LBLN121502300250U

Oscar Power Distribution Unit; 1 Phase; 16 Circuits; 200A

SKU # 78286289963 Manufacturer Series: PowerCart
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Distribution Unit
Breaker Mounting: Bolt-On
Phase: 1
Rating - Volts: 120/240V AC
Mains: Lug
Rating - Amps: 200
Number of Circuits: 16

Load Center Panels: Type - Power Distribution Unit; Breaker Mounting - Bolt-On; Phase - 1-Phase; Rating - Volts - 120/240VAC; Mains - Lug ; Rating - Amps - 200; Number of Circuits - 16; Manufacturer Series - Oscar PowerCart