Load Center; Indoor/Outdoor; 3 Phase, 4 Wire; 3 Circuits; 20A

SKU: 78286281774
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 208Y/120V AC
Mains: Breaker
Main Breaker: GFCI
Rating - Amps: 20
Number of Circuits: 3
Enclosure: Indoor/Outdoor
Manufacturer Series: e-Cart
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120V AC; Mains - Breaker; Main Breaker - GFCI; Rating - Amps - 20; Number of Circuits - 3; Enclosure - Indoor/Outdoor; Additional Information - Transformer Size: 15KVA. COMBO Style 3R In-use Panel; Manufacturer Series - e-Cart
Additional Info: Transformer Size: 15KVA. COMBO Style 3R In-use Panel