Menu Search
Load Center Panels Load Center; Outdoor; 3 Phase, 4 Wire; 30 Circuits; 200A
EATON #CH30B3200R

Load Center; Outdoor; 3 Phase, 4 Wire; 30 Circuits; 200A

SKU # 78211309799
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 3, 4W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CC 10kA IC
Rating - Amps: 200
Number of Circuits: 30
Enclosure: Outdoor
Main Wire: Cu/Al 2/0-300 Kcmil

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 3 Phase 4W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - CC 10kA IC; Rating - Amps - 200; Number of Circuits - 30; Enclosure - Outdoor; Main Wire - Cu/Al 2/0-300 Kcmil