EATON #CH24L3225R

Load Center; Outdoor; 3 Phase, 4 Wire; 24 Circuits; 225A

SKU: 78211309768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 225
Number of Circuits: 24
Number of Spaces: (24) 3/4 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 4-300mcm
Enclosure Size - Dimensions: 29.13 inH x 14.31 inW x x 5.19 inD
Manufacturer Series: CH
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 225; Number of Circuits - 24; Number of Spaces - (24) 3/4 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 4-300mcm; Enclosure Size - Dimensions - 29.13 inH x 14.31 inW x x 5.19 inD; Manufacturer Series - CH