Menu Search

EATON #3BR1224BC100R

Load Center; Outdoor; 3 Phase, 4 Wire; 24 Circuits; 100A

SKU: 78668588351
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Loadcenter
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Outdoor
Main Wire: Cu/Al 14-1/0
Enclosure Size - Dimensions: 21.00 in. H x 14.31 in. W x 5.19 in. D
Description
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Info: Copper Bus, NEMA Type 3R Rainproof