Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 8 Circuits; 200A

EATON #CH8B200RFP

Load Center; Outdoor; 1 Phase, 3 Wire; 8 Circuits; 200A

SKU #78211400768
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lug
Main Breaker: CH 25kA IC
Rating - Amps: 200
Number of Circuits: 8
Number of Spaces: (8) 3/4 in
Enclosure: Outdoor
Main Wire: 2 -300kcmil

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lug; Main Breaker - CH 25kA IC; Rating - Amps - 200; Number of Circuits - 8; Number of Spaces - (8) 3/4 in; Enclosure - Outdoor; Main Wire - 2 -300kcmil; Manufacturer Series - CH