Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 42 Circuits; 400A

EATON #BR4242L400R

Load Center; Outdoor; 1 Phase, 3 Wire; 42 Circuits; 400A

SKU #78668592400
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 400
Number of Circuits: 42
Number of Spaces: (42) 1 in.
Enclosure: Outdoor
Main Wire: Cu/Al (2)3/0-400mcm
Enclosure Size - Dimensions: 54.00 in. H x 16.31 in. W x 6.38 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: NEMA Type 3R Rainproof