Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 42 Circuits; 225A
EATON #CH32L225RP

Load Center; Outdoor; 1 Phase, 3 Wire; 42 Circuits; 225A

SKU # 78211410826 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lug
Rating - Amps: 225
Number of Circuits: 42
Number of Spaces: (42) 3/4 in.
Enclosure: Outdoor
Main Wire: Cu/Al 4 -300kcmil

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lug; Rating - Amps - 225; Number of Circuits - 42; Number of Spaces - (42) 3/4 in.; Enclosure - Outdoor; Main Wire - Cu/Al 4 -300kcmil; Manufacturer Series - CH