You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #BR2040B200R

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU # 78667644575 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 200
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BW 10kA IC
Number of Circuits: 40
Number of Spaces: (20) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 2-300mcm