Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

EATON #BR4040L200RG

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU #78668513528
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: BWH 25kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (40) 1 in.
Enclosure: Outdoor
Cover: Surface/Flush
Main Wire: Cu/Al 1-300mcm
Enclosure Size - Dimensions: 34.13 in. H x 14.31 in. W x 5.19 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Aluminum Bus, NEMA Type 3R Rainproof, Enclosure Material: Metallic