Menu Search
EATON #BR4040B200R

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU # 78667644630 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BW 10kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (40) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 2-300mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BW 10kA IC; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (40) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 2-300mcm; Manufacturer Series - BR