Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A
EATON #BR2040L200R

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU # 78667644755 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (20) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 1-300mcm
Enclosure Size - Dimensions: 25.00 inH x 14.38 inW x 5.19 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (20) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 1-300mcm; Enclosure Size - Dimensions - 25.00 inH x 14.38 inW x 5.19 inD; Manufacturer Series - BR