EATON #CH32H100R

Load Center; Outdoor; 1 Phase, 3 Wire; 32 Circuits; 100A

SKU: 78668585799
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CHB4 100 kAIC
Rating - Amps: 100
Number of Circuits: 32
Number of Spaces: (32) 3/4 in.
Enclosure: Outdoor
Main Wire: Cu/Al 6-1/0
Manufacturer Series: CH
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - CHB4 100 kAIC; Rating - Amps - 100; Number of Circuits - 32; Number of Spaces - (32) 3/4 in.; Enclosure - Outdoor; Main Wire - Cu/Al 6-1/0; Additional Information - Box Size: L; Manufacturer Series - CH
Additional Info: Box Size: L