Menu Search
EATON #CH24B200R

Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 200A

SKU # 78211309778 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CSR 25kA IC
Rating - Amps: 200
Number of Circuits: 24
Number of Spaces: (24) 3/4 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 29.13 inH x 14.31 inW x 3.88 inD