You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #BR1224NC125R

Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU # 78667644810 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Require Breaker or Lug Kit
Main Breaker: BR2100
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in
Enclosure: Outdoor
Cover: Surface
Enclosure Size - Dimensions: 18.75 inH x 14.31 inW x 5.19 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Require Breaker or Lug Kit; Main Breaker - BR2100; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Outdoor; Cover - Surface; Enclosure Size - Dimensions - 18.75 inH x 14.31 inW x 5.19 inD; Additional Information - Copper Bus; Manufacturer Series - BR

Additional Info: Copper Bus