Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 100A
EATON #BR1224B100SFG

Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 100A

SKU # 78667621480 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: 12
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 18.75 in. H x 14.31 in. W x 5.19 in. D

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Rating: NEMA 1