Menu Search
EATON #CH22B100R

Load Center; Outdoor; 1 Phase, 3 Wire; 22 Circuits; 100A

SKU # 78211309762 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CH 10kA IC
Rating - Amps: 100
Number of Circuits: 22
Number of Spaces: (22) 3/4 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 6-1/0
Enclosure Size - Dimensions: 21.00 inH x 14.31 inW x 3.88 inD