Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 20 Circuits; 100A
EATON #BR1020B100RF

Load Center; Outdoor; 1 Phase, 3 Wire; 20 Circuits; 100A

SKU # 78667644360 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 20
Number of Spaces: (10) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 4-1/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 20; Number of Spaces - (10) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 4-1/0; Manufacturer Series - BR