Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 16 Circuits; 200A
EATON #BR816N200RF

Load Center; Outdoor; 1 Phase, 3 Wire; 16 Circuits; 200A

SKU # 78667644845 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Require Breaker or Lug Kit
Main Breaker: BR2100
Rating - Amps: 200
Number of Circuits: 16
Number of Spaces: (8) 1 in
Enclosure: Outdoor
Cover: Surface
Enclosure Size - Dimensions: 25.00 inH x 14.38 inW x 5.19 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Require Breaker or Lug Kit; Main Breaker - BR2100; Rating - Amps - 200; Number of Circuits - 16; Number of Spaces - (8) 1 in; Enclosure - Outdoor; Cover - Surface; Enclosure Size - Dimensions - 25.00 inH x 14.38 inW x 5.19 inD; Manufacturer Series - BR