You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #3BR3042B150

Load Center; Indoor; 3 Phase, 4 Wire; 42 Circuits; 150A

SKU # 78667644045 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 150
Main Wire: Cu/Al 1-3/0
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: CC 10kA IC
Number of Circuits: 42
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush