Menu Search
EATON #3BR4242N225NY

Load Center; Indoor; 3 Phase, 4 Wire; 42 Circuits; 225A

SKU # 78211479024 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Convertible Main
Main Breaker: MCB, MLO
Rating - Amps: 225
Number of Circuits: 42
Number of Spaces: (42) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 1-300mcm
Enclosure Size - Dimensions: 18.13 in. H x 5.00 in. W x 44.00 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Aluminum Bus, Enclosure Material: Galvanized Steel