You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #3BR4242B225

Load Center; Indoor; 3 Phase, 4 Wire; 42 Circuits; 225A

SKU # 78667644125 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: CC 10kA IC
Rating - Amps: 225
Number of Circuits: 42
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 1-300mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - CC 10kA IC; Rating - Amps - 225; Number of Circuits - 42; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 1-300mcm; Manufacturer Series - BR