Menu Search
Load Center Panels Load Center; Indoor; 3 Phase, 4 Wire; 36 Circuits; 150A

EATON #3BR1836L150

Load Center; Indoor; 3 Phase, 4 Wire; 36 Circuits; 150A

SKU #78667644155
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 150
Number of Circuits: 36
Number of Spaces: (18) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 1-300mcm
Enclosure Size - Dimensions: 23.00 inH x 14.31 inW x 3.88 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 150; Number of Circuits - 36; Number of Spaces - (18) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 1-300mcm; Enclosure Size - Dimensions - 23.00 inH x 14.31 inW x 3.88 inD; Manufacturer Series - BR