Menu Search
Load Center Panels Load Center; Indoor; 3 Phase, 4 Wire; 30 Circuits; 100A

EATON #3BR3030NC100

Load Center; Indoor; 3 Phase, 4 Wire; 30 Circuits; 100A

SKU #78667644305
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Require Breaker or Lug Kit
Main Breaker: BR/BW
Rating - Amps: 100
Number of Circuits: 30
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Require Breaker or Lug Kit; Main Breaker - BR/BW; Rating - Amps - 100; Number of Circuits - 30; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Additional Information - Copper Bus; Manufacturer Series - BR

Additional Info: Copper Bus