Menu Search
Load Center Panels Load Center; Indoor; 3 Phase, 4 Wire; 24 Circuits; 125A
EATON #3BR1224N125

Load Center; Indoor; 3 Phase, 4 Wire; 24 Circuits; 125A

SKU # 78667644315 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Require Breaker or Lug Kit
Main Breaker: BR
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in
Enclosure: Indoor
Cover: Surface/Flush

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Require Breaker or Lug Kit; Main Breaker - BR; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Manufacturer Series - BR