Menu Search
Search
EATON #3BR1224BC100

Load Center; Indoor; 3 Phase, 4 Wire; 24 Circuits; 100A

SKU # 78668588350 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 14-1/0
Enclosure Size - Dimensions: 21.00 in. H x 14.31 in. W x 3.88 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Copper Bus, NEMA Type 1