You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #3BR1224B100S

Load Center; Indoor; 3 Phase, 4 Wire; 24 Circuits; 100A

SKU # 78667644020 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: (12) 1 in
Enclosure: Indoor
Cover: Surface
Main Wire: Cu/Al 4-1/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Indoor; Cover - Surface; Main Wire - Cu/Al 4-1/0; Manufacturer Series - BR